Shop ZORO SELECT
See all product information
Create Account
HHCS, 3", 5/16"-18, Steel, PK500
- Mfr # HCI803103001-500P
- Zoro # G223557937
product price:Â
$
204.99
/pk of 500, $0.41/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Direction
Right Hand
For Use in Systems
General Purpose Threaded Fastener
Thread Size
5/16"-18
Thread Type
Coarse
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI803103001-500P
- Zoro #
- G223557937
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- Drive Type
- External Hex
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC35
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 in
- Thread Size
- 5/16"-18
- Head Width
- 1/2 in
- Minimum Thread Length
- 7/8 in
- Head Height
- 13/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.