HHCS, 5-1/2", 1-1/4"-7, Steel, PK15
- Mfr # HCI812505501-015P
- Zoro # G523559754
product price:Â
$
450.99
/pk of 15, $30.07/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Drive Type
External Hex
Material Quality Standards
ASME: B18.2.1
Thread Fit
2A
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI812505501-015P
- Zoro #
- G523559754
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 5 1/2 in
- Thread Size
- 1 1/4"-7
- Minimum Thread Length
- 2 3/4 in
- Head Width
- 1 7/8 in
- Head Height
- 25/32 in
Details
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Thread Fit
- 2A
- Rockwell Hardness
- HRC35
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Material
- Steel
- Finish
- Zinc Yellow
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Includes Washer
- No
- Thread Type
- Coarse
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 15
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.