HHCS, 7-1/2", 1-1/4"-7, Steel, PK12
- Mfr # HCI812507501-012P
- Zoro # G323559923
product price:Â
$
176.99
/pk of 12, $14.75/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Style
Partially Threaded
Thread Size
1 1/4"-7
Dimensional Standards
ASME B18.2.1
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI812507501-012P
- Zoro #
- G323559923
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 7 1/2 in
- Thread Size
- 1 1/4"-7
- Head Width
- 1 7/8 in
- Head Height
- 25/32 in
- Minimum Thread Length
- 2 3/4 in
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Finish
- Zinc Yellow
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
- Includes Nut
- No
- Includes Washer
- No
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 1/2 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.