HHCS, 5-1/2", 5/16"-18, Steel, PK250
- Mfr # HCI803105501-250P
- Zoro # G223557869
product price:Â
$
169.99
/pk of 250, $0.68/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Minimum Thread Length
7/8 in
Thread Size
5/16"-18
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI803105501-250P
- Zoro #
- G223557869
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material
- Steel
- Rockwell Hardness
- HRC35
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Includes Nut
- No
- Includes Washer
- No
- Finish
- Zinc Yellow
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 1/2 in
- Minimum Thread Length
- 7/8 in
- Thread Size
- 5/16"-18
- Head Width
- 1/2 in
- Head Height
- 13/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 250
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.