Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 7/8"-9, Steel, PK35
- Mfr # HCI808705501-035P
- Zoro # G623558282
product price:Â
$
228.99
/pk of 35, $6.54/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
System of Measurement
Inch
Rockwell Hardness
HRC35
Thread Size
7/8"-9
Drive Type
External Hex
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI808705501-035P
- Zoro #
- G623558282
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Thread Fit
- 2A
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 1/2 in
- Thread Size
- 7/8"-9
- Head Width
- 1 5/16 in
- Head Height
- 35/64 in
- Minimum Thread Length
- 2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 35
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.