Shop ZORO SELECT
See all product information
Create Account
HHCS, 5/8", 1/4"-20, Steel, PK3000
- Mfr # HCI50250062-3000P
- Zoro # G623558961
product price:Â
$
155.99
/pk of 3000, $0.05/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Thread Type
Coarse
Material
Steel
Thread Fit
2A
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50250062-3000P
- Zoro #
- G623558961
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Material
- Steel
- Thread Fit
- 2A
- Finish
- Plain
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- Material Grade/Class
- Grade 5
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5/8 in
- Head Width
- 7/16 in
- Head Height
- 5/32 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5/8 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.