Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-3/4", 1/4"-20, Steel, PK750
- Mfr # HCI50250275-750P
- Zoro # G823558006
product price:Â
$
117.99
/pk of 750, $0.16/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Finish
Plain
Thread Type
Coarse
Minimum Thread Length
3/4 in
Thread Direction
Right Hand
Head Height
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50250275-750P
- Zoro #
- G823558006
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 85,000 psi
- Material
- Steel
- Material Grade/Class
- Grade 5
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 3/4 in
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Fastener Length
- 2 3/4 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 750
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.