Shop ZORO SELECT
See all product information
Create Account
HHCS, 5/8", 1/4"-20, Steel, PK3000
- Mfr # HCI5025006212-3000P
- Zoro # G523558429
product price:Â
$
241.99
/pk of 3000, $0.08/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
System of Measurement
Inch
Thread Direction
Right Hand
Includes Washer
No
Rockwell Hardness
HRC25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI5025006212-3000P
- Zoro #
- G523558429
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Finish
- Zinc Yellow
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5/8 in
- Head Width
- 7/16 in
- Head Height
- 5/32 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5/8 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 3000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.