Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-3/4", 1/2"-13, Steel, PK200
- Mfr # HCI5050027512-200P
- Zoro # G623558770
product price:Â
$
155.99
/pk of 200, $0.78/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Fit
2A
Includes Nut
No
System of Measurement
Inch
Head Width
3/4 in
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI5050027512-200P
- Zoro #
- G623558770
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Includes Nut
- No
- System of Measurement
- Inch
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- Thread Direction
- Right Hand
- Material
- Steel
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Finish
- Zinc Yellow
- Rockwell Hardness
- HRC25
- Material Grade/Class
- Grade 5
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 3/4 in
- Minimum Thread Length
- 1 1/4 in
- Fastener Length
- 2 3/4 in
- Head Height
- 5/16 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.