Shop ZORO SELECT
See all product information
Create Account
HHCS, 5/8", 1/4"-20, Steel, PK3000
- Mfr # HCI802500621-3000P
- Zoro # G023558813
product price:Â
$
261.99
/pk of 3000, $0.09/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Finish
Zinc Yellow
Thread Style
Fully Threaded
Head Width
7/16 in
Dimensional Standards
ASME B18.2.1
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI802500621-3000P
- Zoro #
- G023558813
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 5/8 in
- Head Width
- 7/16 in
- Thread Size
- 1/4"-20
- Head Height
- 5/32 in
Details
- Item
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- Thread Fit
- 2A
- Material
- Steel
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5/8 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 3000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.