HHCS, 2-1/2", 1-1/4"-7, Steel, PK25
- Mfr # HCI51250250-025P
- Zoro # G323558551
product price:Â
$
148.99
/pk of 25, $5.96/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
1 7/8 in
Finish
Plain
Material
Steel
Head Height
25/32 in
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51250250-025P
- Zoro #
- G323558551
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1 7/8 in
- Head Height
- 25/32 in
- Fastener Length
- 2 1/2 in
- Thread Size
- 1 1/4"-7
Details
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Material
- Steel
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- Includes Washer
- No
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Tensile Strength
- 74,000 psi
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.