Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 1-1/4"-7, Steel, PK15
- Mfr # HCI81250550-015P
- Zoro # G523559730
product price:Â
$
164.99
/pk of 15, $11.00/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Drive Type
External Hex
Head Height
25/32 in
Thread Size
1 1/4"-7
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81250550-015P
- Zoro #
- G523559730
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 5 1/2 in
- Head Height
- 25/32 in
- Thread Size
- 1 1/4"-7
- Head Width
- 1 7/8 in
- Minimum Thread Length
- 2 3/4 in
Details
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Material
- Steel
- Thread Type
- Coarse
- Includes Nut
- No
- System of Measurement
- Inch
- Rockwell Hardness
- HRC35
- Finish
- Plain
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.