Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 1-1/8"-7, Steel, PK15
- Mfr # HCI81120650-015P
- Zoro # G423560140
product price:Â
$
162.99
/pk of 15, $10.87/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Finish
Plain
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Thread Size
1 1/8"-7
Minimum Thread Length
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81120650-015P
- Zoro #
- G423560140
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Includes Washer
- No
- Thread Fit
- 2A
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 6 1/2 in
- Thread Size
- 1 1/8"-7
- Minimum Thread Length
- 2 1/2 in
- Head Height
- 11/16 in
- Head Width
- 1 11/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.