HHCS, 6-1/2", 3/8"-16, Steel, PK175
- Mfr # HCI50370650-175P
- Zoro # G023558196
product price:Â
$
141.99
/pk of 175, $0.81/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Direction
Right Hand
Thread Type
Coarse
Head Height
15/64 in
Includes Nut
No
Minimum Thread Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50370650-175P
- Zoro #
- G023558196
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 15/64 in
- Minimum Thread Length
- 1 in
- Fastener Length
- 6 1/2 in
- Head Width
- 9/16 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Includes Washer
- No
- Thread Fit
- 2A
- Material
- Steel
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.