Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 3/8"-16, Steel, PK175
- Mfr # HCI50370550-175P
- Zoro # G023560021
product price:Â
$
129.99
/pk of 175, $0.74/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Includes Nut
No
Thread Type
Coarse
Thread Direction
Right Hand
Rockwell Hardness
HRC25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50370550-175P
- Zoro #
- G023560021
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Finish
- Plain
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 in
- Fastener Length
- 5 1/2 in
- Head Height
- 15/64 in
- Thread Size
- 3/8"-16
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.