Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/8", 3/8"-16, Steel, PK800
- Mfr # HCI503701120-800P
- Zoro # G923558128
product price:Â
$
168.99
/pk of 800, $0.21/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
9/16 in
Thread Fit
2A
Tensile Strength
85,000 psi
Rockwell Hardness
HRC25
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI503701120-800P
- Zoro #
- G923558128
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 9/16 in
- Head Height
- 15/64 in
- Fastener Length
- 1 1/8 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Thread Style
- Fully Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Material
- Steel
- Thread Type
- Coarse
- System of Measurement
- Inch
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/8 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.