Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 3/8"-16, Steel, PK175
- Mfr # HCI80370650-175P
- Zoro # G823559669
product price:Â
$
182.99
/pk of 175, $1.05/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Rockwell Hardness
HRC35
System of Measurement
Inch
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80370650-175P
- Zoro #
- G823559669
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material
- Steel
- Includes Nut
- No
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Finish
- Plain
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 6 1/2 in
- Head Width
- 9/16 in
- Thread Size
- 3/8"-16
- Head Height
- 15/64 in
- Minimum Thread Length
- 1 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.