Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 5/8"-11, Steel, PK60
- Mfr # HCI50620650-060P
- Zoro # G323558285
product price:Â
$
140.99
/pk of 60, $2.35/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Fit
2A
Finish
Plain
Material
Steel
Minimum Thread Length
1 1/2 in
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50620650-060P
- Zoro #
- G323558285
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Finish
- Plain
- Material
- Steel
- Tensile Strength
- 85,000 psi
- Thread Style
- Partially Threaded
- Includes Washer
- No
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 1 1/2 in
- Head Width
- 13/16 in
- Fastener Length
- 6 1/2 in
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.