Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 5/8"-11, Steel, PK60
- Mfr # HCI506206500-060P
- Zoro # G523559761
product price:Â
$
156.99
/pk of 60, $2.62/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
For Use in Systems
General Purpose Threaded Fastener
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI506206500-060P
- Zoro #
- G523559761
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 1/2 in
- Fastener Length
- 6 1/2 in
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Thread Fit
- 2A
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Material
- Steel
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.