Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/4", 5/8"-11, Steel, PK75
- Mfr # HCI506205250-075P
- Zoro # G623557636
product price:Â
$
129.99
/pk of 75, $1.73/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Fit
2A
Includes Washer
No
System of Measurement
Inch
Minimum Thread Length
1 1/2 in
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI506205250-075P
- Zoro #
- G623557636
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 1 1/2 in
- Fastener Length
- 5 1/4 in
- Head Height
- 25/64 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Includes Washer
- No
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 5
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.