Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 5/8"-11, Steel, PK60
- Mfr # HCI80620650-060P
- Zoro # G023559490
product price:Â
$
193.99
/pk of 60, $3.23/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Minimum Thread Length
1 1/2 in
Thread Direction
Right Hand
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
Thread Size
5/8"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80620650-060P
- Zoro #
- G023559490
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
- Finish
- Plain
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC35
- Material
- Steel
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 6 1/2 in
- Minimum Thread Length
- 1 1/2 in
- Thread Size
- 5/8"-11
- Head Width
- 13/16 in
- Head Height
- 25/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.