Shop ZORO SELECT
See all product information
Create Account
HHCS, 6", 5/16"-18, Steel, PK250
- Mfr # HCI50310600-250P
- Zoro # G023559322
product price:Â
$
133.99
/pk of 250, $0.54/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Includes Washer
No
Head Width
1/2 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50310600-250P
- Zoro #
- G023559322
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Finish
- Plain
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Includes Nut
- No
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 1/2 in
- Minimum Thread Length
- 7/8 in
- Fastener Length
- 6 in
- Head Height
- 13/64 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.