HHCS, 7-1/2", 1-1/8"-7, Steel, PK15
- Mfr # HCI81120750-015P
- Zoro # G823559713
product price:Â
$
180.99
/pk of 15, $12.07/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Thread Fit
2A
Material Quality Standards
ASME: B18.2.1
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81120750-015P
- Zoro #
- G823559713
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 7 1/2 in
- Head Width
- 1 11/16 in
- Thread Size
- 1 1/8"-7
- Head Height
- 11/16 in
- Minimum Thread Length
- 2 1/2 in
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Includes Washer
- No
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.