Shop ZORO SELECT
See all product information
Create Account
HHCS, 8-1/2", 5/8"-11, Steel, PK50
- Mfr # HCI80620850-050P
- Zoro # G423559847
product price:Â
$
163.99
/pk of 50, $3.28/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Finish
Plain
Drive Type
External Hex
Minimum Thread Length
1 1/2 in
Rockwell Hardness
HRC35
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80620850-050P
- Zoro #
- G423559847
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Drive Type
- External Hex
- Rockwell Hardness
- HRC35
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Material
- Steel
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 8 1/2 in
- Minimum Thread Length
- 1 1/2 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
- Head Height
- 25/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.