HHCS, 8-1/2", 7/8"-9, Steel, PK25
- Mfr # HCI50870850-025P
- Zoro # G623558213
product price:Â
$
229.99
/pk of 25, $9.20/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Head Height
35/64 in
Thread Type
Coarse
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50870850-025P
- Zoro #
- G623558213
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 8 1/2 in
- Head Height
- 35/64 in
- Head Width
- 1 5/16 in
- Minimum Thread Length
- 2 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- Material
- Steel
- Finish
- Plain
- Tensile Strength
- 85,000 psi
- Includes Nut
- No
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Includes Washer
- No
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.