Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 7/8"-9, Steel, PK30
- Mfr # HCI50870650-030P
- Zoro # G923557718
product price:Â
$
155.99
/pk of 30, $5.20/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Finish
Plain
Head Height
35/64 in
System of Measurement
Inch
Material
Steel
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50870650-030P
- Zoro #
- G923557718
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 35/64 in
- Fastener Length
- 6 1/2 in
- Minimum Thread Length
- 2 in
- Head Width
- 1 5/16 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Finish
- Plain
- System of Measurement
- Inch
- Material
- Steel
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.