Shop ZORO SELECT
See all product information
Create Account
HHCS, 7-1/2", 3/4"-10, Steel, PK35
- Mfr # HCI80750750-035P
- Zoro # G723558779
product price:Â
$
178.99
/pk of 35, $5.11/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Washer
No
Tensile Strength
150,000 psi
Thread Direction
Right Hand
System of Measurement
Inch
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80750750-035P
- Zoro #
- G723558779
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material
- Steel
- Drive Type
- External Hex
- Thread Fit
- 2A
- Finish
- Plain
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 7 1/2 in
- Minimum Thread Length
- 1 3/4 in
- Head Height
- 15/32 in
- Head Width
- 1 1/8 in
- Thread Size
- 3/4"-10
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.