Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HIDBallastKit, LumaPro, 350W, Pulse, 1PK

  • Mfr # 4CRH4

  • Zoro # G2508493


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
350
Ballast Voltage
120/208/240/277
Ballast Start Type
Pulse
For Use With
HID Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CRH4
Zoro #
G2508493
UPC #
190735581001
Country of Origin
China

Dimensions

Height
4 1/4 in
Dimension B
4 5/16 in
Dimension A
2 5/16 in
Width
4 5/16 in
Length
4 3/4 in

Details

Item
HID Ballast Kit
Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
350
Ballast Voltage
120/208/240/277
Ballast Start Type
Pulse
For Use With
HID Lighting
ANSI Code
M131
Ballast Item
HID Ballast
Input Watts
397 W
Operating Amps @ 240V
1.8 A
Figure Number
A26
Hz
60
Operating Amps @ 120V
3.3 A
Ballast Lamp Watts
350
Ballast Family
HID Magnetic
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Operating Amps @ 208V
2 A
Min. Starting Temp.
-20 Degrees F
Footnotes
6,3
Thermal Protection
No
Includes
Capacitor, Coil, Core, Hardware, Ignitor, Mounting Bracket
Operating Amps @ 277V
1.5 A
Number of Lamps
1
Ballast Type
Magnetic
Insulation Class
H
Fixture Ballast Type
Pulse Start
Ballast Bulb Type
Metal Halide
Max. Bulb Watts
350 W
Ballast Factor
0.97
Min. Bulb Watts
350 W
Input Voltage
120 to 277V AC
Brand and Series
LumaPro(R)
Number of Bulbs Supported
1
Frequency
60 Hz
Starter Required
Yes
Shop By
Closeouts
Standards
UL Recognized

Description

LumaPro(R), Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M131, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 350 W, Input Voltage 120 to 277V AC, Input Watts 397 W, -20 Degrees F Min. Starting Temp., Ballast Factor 0.97, Frequency 60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.