Zoro Select

High Density Polyethylene Pallet, 48 in L, 40 in W, 6 1/4 in H (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Pallets

Key Features

  • Pallet Entry 4-Way
  • Pallet Class Stringer
  • Dynamic Load Capacity 5,000 lb
  • Static Load Capacity 30,000 lb
  • Width 40 in
See all product information

Product Information

  • Brand Zoro Select
  • MFR # 40X48 MD PE RACKO BLACK
  • Zoro # G2030651
  • Country of Origin United States
  • Category Pallets

Dimensions

Length 48 in
Width 40 in
Height 6 1/4 in

Details

Item Pallet
Pallet Entry 4-Way
Pallet Class Stringer
Dynamic Load Capacity 5,000 lb
Static Load Capacity 30,000 lb
Color Black
Material High Density Polyethylene

Description

Pallet, Rackable, 4-Way, Stringer, Dynamic Load Capacity 5,000 lb, Static Load Capacity 30,000 lb, Length 48 in, Width 40 in, Height 6 1/4 in, Rackable Capacity 2,200 lb, Black, Pallet Material High Density Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products