High Visibility Vest, Class 2, 3XL, Orange
Mfr # T40-3X
Zoro # G3636324
product price:Â $57.65
/eaKey Features
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T40-3X
Zoro #
G3636324
UPC #
801094972453
Country of Origin
China
Dimensions
Size
3XL
Vest Size
3XL
Fits Chest Size
56 in to 58 in
Length
27 in
Maximum Chest Size
58 in
Minimum Chest Size
56 in
Details
Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Men's
Stripe Color
Silver
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107
Features
Insulated Vest AW DIRECT
Vest Stripe Color Family
Silver
Number of Outside Pockets
3
Number of Inside Pockets
0
Reflective Stripe Color
Silver
Total Number of Pockets
3
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 3, Number of Pockets with Closure 1, Features Insulated Vest AW DIRECT, Standards ANSI/ISEA 107
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.