HingedTruckLid, 74in, 51in, Gray, MDPE
- Mfr # 2.2 LID
- Zoro # G8028517
product price:Â
$
256.99
/ea
Key Features
Overall Length
74 in
Overall Width
51 in
Material
Poly
Color
Gray
Container Lid Material
MDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2.2 LID
- Zoro #
- G8028517
- UPC #
- -
- Country of Origin
- United States
- Material
- Poly
- Color
- Gray
- Item
- Hinged Lid for Tilt & Cube Trucks
- Container Lid Material
- MDPE
- Item - Cart and Truck Lids
- Tilt Truck Lid
- Color - Hoppers and Cube Trucks
- Gray
- Lid Type
- Hinged
- Container Lid Type
- Hinged
- For Truck Type
- Tilt Trucks
- Closure
- Resting Lid
- Features
- Hinged in Middle
- For Use With Mfr. Model Number
- SD-2.2
- Wire Color
- Gray
Dimensions
- Overall Length
- 74 in
- Overall Width
- 51 in
- Fits Container Size
- 59-2/5 cu. ft.
- Overall Height
- 3 in
- Fits Truck Size (Cu.-Ft.)
- 59.2 cu ft
- Fits Truck Size (Cu.-Yd.)
- 2.2 cu yd
- Overall LxWxH
- 74 in x 51 in x 3 in
- Wire Rope Length
- 74 in
- Length
- 74 in
- Fits Chest Size
- Hinged in Middle
Description
Hinged Truck Lid, For Truck Type Tilt Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 59.2 cu ft, Fits Truck Size (Cu.-Yd.) 2.2 cu yd, For Use with Series CU, SD, UT, Lid/Cover Material MDPE, Overall Height 3 in, Overall Length 74 in, Overall Width 51 in, Features Hinged in Middle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.