Shop ZORO SELECT
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
HingedTruckLid, 74in, 51in, White, MDPE
- Mfr # 2.2LID WHITE
- Zoro # G1980723
product price:Â
$
246.99
/ea
Key Features
Overall Length
74 in
Overall Width
51 in
Material
Poly
Color
White
Fits Container Size
59-2/5 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2.2LID WHITE
- Zoro #
- G1980723
- UPC #
- -
- Country of Origin
- United States
- Material
- Poly
- Color
- White
- Item
- Hinged Lid for Tilt & Cube Trucks
- Color - Hoppers and Cube Trucks
- White
- Lid Type
- Hinged
- Container Lid Material
- MDPE
- Item - Cart and Truck Lids
- Tilt Truck Lid
- Container Lid Type
- Hinged
- Closure
- Resting Lid
- For Truck Type
- Tilt Trucks
- Features
- Hinged in Middle
- Wire Color
- White
Dimensions
- Overall Length
- 74 in
- Overall Width
- 51 in
- Fits Container Size
- 59-2/5 cu. ft.
- Fits Truck Size (Cu.-Ft.)
- 59.2 cu ft
- Fits Truck Size (Cu.-Yd.)
- 2.2 cu yd
- Overall Height
- 3 in
- Overall LxWxH
- 74 in x 51 in x 3 in
- Wire Rope Length
- 74 in
- Length
- 74 in
- Fits Chest Size
- Hinged in Middle
Description
Hinged Truck Lid, For Truck Type Tilt Trucks, Closure Resting Lid, Color White, Fits Truck Size (Cu.-Ft.) 59.2 cu ft, Fits Truck Size (Cu.-Yd.) 2.2 cu yd, For Use with Series CU, SD, UT, Lid/Cover Material MDPE, Overall Height 3 in, Overall Length 74 in, Overall Width 51 in, Features Hinged in Middle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.