Hndl Nt, Plain, Irn, 3/8"-16, Grade 2
- Mfr # 2-EF0-510D72
- Zoro # G122414027
product price:Â
$
3.19
/ea
Key Features
Rockwell Hardness
HB 82-92
Thread Size
3/8"-16
Finish
Plain
Thread Direction
Right Hand
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-EF0-510D72
- Zoro #
- G122414027
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- HB 82-92
- Finish
- Plain
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material
- Ductile Iron
- Item
- Handle Nut
- Material Grade/Class
- Grade 2
- Shell Material
- Ductile Iron
- Traction Material
- Ductile Iron
Dimensions
- Thread Size
- 3/8"-16
- Wire Rope Length
- 4.25 in
- Outside Diameter
- 15/16 in
- For Screw Size
- 3/8 in
- Overall Length
- 4.25 in
- Length
- 4.25 in
Description
Handle Nut, Material Grade/Class Grade 2, Material Ductile Iron, Finish Plain, Rockwell Hardness HB 82-92, System of Measurement Inch, Thread Direction Right Hand, Thread Size 3/8 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.