Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 1/4 In Barb, 3/8 In MNPT, Brass

  • Mfr # 6AFR0

  • Zoro # G1805702


product price: $9.59
/ea

Key Features

For Hose I.D.
1/4 in
Material
Brass
Max. Pressure
300 psi
Thread Size
3/8 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFR0
Zoro #
G1805702
UPC #
190735538470
Country of Origin
China

Dimensions

Thread Size
3/8 in
Barb Size
1/4 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
1/4 in
Fitting Size
1/4 in x 3/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1/4 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
90 Degrees Elbow
Fitting Style
90 Degrees Elbow
Clamp Type
Crimped or Hose Clamp
Pipe Fitting Connection Type
Barbed x MNPT
Hose Fitting B Connection Type
NPT
Hose Fitting A Connection Type
Hose Barb
Reusable
No
Hose Fitting A Gender
Male
Nipple Grip Type
No Knurl
Material Grade
C37700
Vacuum Rating
Not Rated
Hose Fitting B Gender
Male
Fitting Movement
Rigid
Includes Shut Off
No
Fitting Material
Brass x Brass

Description

The ZORO SELECT - 6AFR0 is a Barbed Hose Fitting from the "Push On Hose Fittings" category. This fitting is ideally suited for low-pressure pneumatic and water applications, providing an interface for hoses, spray guns, coolant lines, fuel lines, and more. The 90 degree elbow shape design makes it possible to change the direction of flow as necessary. The fitting is constructed of brass and has a specified operating pressure rating up to 300 psi for normal use. Its connection type is Hose Barb x NPT, and it is characterized as rigid for typical use conditions.

Key Features:

  • Barb size is 1/4 in, compatible with standard hose sizes.
  • The fitting connection type is Hose Barb x NPT.
  • Primarily made of BrassxBrass for high durability and resistance.
  • Has an elbow type fitting shape, facilitating direction change of the flow.
  • Fitting size is 1/4 in x 3/8 in, suited for a wide range of applications.
  • Specific pipe fitting shape: Barb.
  • This fitting is rated for a maximum pressure of 300 psi under normal usage conditions.
  • Thread size and type is 3/8 in NPT, a standard for most commercial and industrial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.