Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 3/8 In Barb, 1/8 In FNPT, Alum

  • Mfr # 6AFT2

  • Zoro # G2556836


product price: $3.79
/ea

Key Features

For Hose I.D.
3/8 in
Material
Brass
Thread Size
1/8 in
Thread Type
NPT
Barb Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFT2
Zoro #
G2556836
UPC #
190735538593
Country of Origin
China

Dimensions

Thread Size
1/8 in
Barb Size
3/8 in
Fitting Size
3/8 in x 1/8 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
1/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
3/8 in
Material
Brass
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Fitting Style
Straight
Clamp Type
Crimped or Hose Clamp
Pipe Fitting Connection Type
Barbed x FNPT
Includes Shut Off
No
Fitting Movement
Rigid
Reusable
No
Material Grade
C37700
Fitting Material
Brass x Brass
Hose Fitting A Gender
Male
Hose Fitting B Gender
Female
Nipple Grip Type
Hex
Hose Fitting B Connection Type
NPT
Vacuum Rating
Not Rated
Hose Fitting A Connection Type
Hose Barb

Description

The ZORO SELECT - 6AFT2 is a barbed hose fitting primarily used within low pressure pneumatic and water applications. This fitting is optimal for a 3/8-inch hose I.D. and is precisely constructed from premium C37700 grade brass. It is thus recognized for its attributes of durability and rust-resistance. Particularly adequate for use with clamped or crimped connection types, this fitting's rigid movement enables the creation of a firm connection. It showcases a male hose barb connection at one end and a female NPT at the other - promoting versatility in connecting a variety of equipment or accessories.

Key Features:

  • Barb Size: 3/8 inch, fitting perfectly with a hose of the same inside diameter.
  • Designed for a Crimped or Hose Clamp connection, facilitating a firm connection when used aptly.
  • Connection type: Hose Barb x NPT, allowing for versatile connection to different types of equipment.
  • Made with Brass x Brass fitting material, constructed with C37700 grade brass known for its attributes of durability and rust-resistance.
  • Fitting Shape: Straight, for simple and direct flow of media.
  • Hex Nipple Grip Type, designed for an enhanced grip when applied appropriately.
  • Thread Size: 1/8 inch, suitable for matching NPT threads.
  • Intended for single use, and installation should be handled as per recommended guidelines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.