Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 3/8 In Barb, 3/8 In FNPT, Brass

  • Mfr # 6AFN1

  • Zoro # G2942091


product price: $3.75
/ea

Key Features

For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
300 psi
Thread Size
3/8 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFN1
Zoro #
G2942091
UPC #
190735538289
Country of Origin
China

Dimensions

Thread Size
3/8 in
Barb Size
3/8 in
Hex Head Size
3/4 in
Hose Fitting A Size
3/8 in
Fitting Size
3/8 in x 3/8 in
Hose Fitting B Size
3/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Clamp Type
Hose Clamp
Fitting Style
Straight
Pipe Fitting Connection Type
Barbed x FNPT
Hose Fitting A Connection Type
Hose Barb
Includes Shut Off
No
Nipple Grip Type
Hex
Material Grade
C37700
Fitting Material
Brass x Brass
Vacuum Rating
Not Rated
Hose Fitting A Gender
Male
Hose Fitting B Gender
Female
Fitting Movement
Rigid
Reusable
No
Hose Fitting B Connection Type
NPT

Description

The ZORO SELECT - 6AFN1 barbed hose fitting is built to connect fluid lines in applications involving low-pressure pneumatic and water systems. The fitting, made out of durable brass material, has a rigid and straight geometric design that allows for direct, inline connections. This adaptable fitting, with its hose barb to NPT connection type, fits a broad range of requirements. With a barb size and fitting size of 3/8 inch, this hose fitting assures compatibility with matching hoses and pipelines. Please be aware that this hose fitting does not include a shut-off feature and is not reusable.

Key Features:

  • Barb size: 3/8 inch. This measurement refers to the diameter of the barbed section of the fitting to be inserted into the hose.
  • Designed of a Hose Barb x NPT fitting connection type, enables adaptability with different types of hoses and pipe connections as necessary.
  • Brass x Brass material used.
  • The 3/4 inch Hex Head Size denotes the wrench or socket size necessary to install or remove the fitting.
  • Features include male Hose Fitting A Gender and female Hose Fitting B Gender.
  • Has a maximum pressure capacity of 300 psi.
  • Rigid fitting movement, indicating that the fitting does not swivel or rotate.
  • The fitting does not include a shut-off valve and is not reusable.
  • The thread type is NPT with a thread size of 3/8 inch, which explains its compatibility with standard threaded hoses or pipelines.
  • Material Grade is C37700 – this informs the exact type of brass used in manufacturing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.