Zoro Homepage

Hose Clamp, 4 to 6 In, SAE 88, SS, PK10

  • Mfr # 6388

  • Zoro # G2728494


product price: $16.79
/pk 10, $1.68/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
201/301 Stainless Steel
Hose Clamp Housing Material
201/301 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
305 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6388
Zoro #
G2728494
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
6 in
Min. Clamp Dia.
4 in
Hose Clamp Band Width
9/16 in
Metric Dia. Max.
152 mm
Screw Size
5/16 in
Metric Dia. Min.
102 mm
Thickness
0.022 in
Band Width
9/16 in
Clamp Maximum Inside Diameter
6 in
Hex Size
5/16 in
For Maximum Outside Diameter
6 in
Band Length
0.56 in
Clamp Minimum Inside Diameter
4 in
Band Thickness
0.022 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
201/301 Stainless Steel
Hose Clamp Housing Material
201/301 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
305 Stainless Steel
SAE Number
88
Item
Worm Gear Hose Clamp
Band Slots
Rectangular
Hose Clamp Install Torque
35 in-lb
Band Material Grade
301
Fastener Housing Material
301 Stainless Steel
Grade
Marine
Band Type
Perforated
Installation Torque
35 in-lb
Drive Type
Slotted Hex
Maximum Operating Temperature
500 Degrees F
Screw Material Grade
305
Screw Material
Stainless Steel
System of Measurement
Inch
Band Material
Stainless Steel

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 6 in, Clamp Minimum Inside Diameter 4 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 6 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 88, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305, Clamp Type Worm Gear Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.