Hot Rolled Channel
Mfr # HCSC/81875-48
Zoro # G515771782
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 ft
Base Thickness
487/1000 in
Leg Inside Corner Shape
Round
Outside Base Width
8 in
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCSC/81875-48
Zoro #
G515771782
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
4 ft
Base Thickness
487/1000 in
Outside Base Width
8 in
Outside Leg Length
2 1/2 in
Details
Item
Carbon Steel U-Channel
Leg Inside Corner Shape
Round
Mechanical Finish
Mill
Material Grade
A36
Galvanized
Not Galvanized
Standards
ASTM A36
Includes Material Certificate
No Certificates Included
Rockwell Hardness
67 HRC
Fabrication
Hot Rolled
Description
Carbon Steel U-Channel, Material Grade A36, Leg Thickness Not Applicable, Mechanical Finish Mill, Outside Base Width 8 in, Outside Leg Length 2 1/2 in, Leg Inside Corner Shape Round, Overall Length 4 ft, Inside Height Not Applicable, Fabrication Hot Rolled, Inside Base Width Not Applicable, Standards ASTM A36, Base Thickness 487/1000 in, Includes Material Certificate No Certificates Included, Rockwell Hardness 67 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.