Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HS Rnfcd Buna-N Rubber Roll w Adh, 60A, 1/16"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-HFR60-212

  • Zoro # G2418737


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/16 in
Width
3 ft
Length
10 ft
Material
Buna-N
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-HFR60-212
Zoro #
G2418737
UPC #
193005344511
Country of Origin
Multiple

Dimensions

Thickness
1/16 in
Width
3 ft
Length
10 ft
Rubber Width
3 ft
Rubber Thickness
1/16 in
Rubber Length
10 ft
Overall Thickness
1/16 in
Overall Width
3 ft
Overall Length
10 ft

Details

Item
HS Rnfcd Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Durometer
60A
Finish
Smooth
Rubber Color
Black
Tensile Strength (PSI)
1,500 psi
Rubber Material
Buna-N
Max. Temp. (F)
250 Degrees F
Elongation
350 %
Rubber Properties
Oil Resistant, Water Resistant
Grade
Fabric-Reinforced
Min. Temp. (F)
-30 Degrees F
Standards
ASTM D2000 BF 610
Maximum Temperature
250 Degrees F
Compression Set
30 %
Weather Resistance
Fair
Number of Ply
1
Reinforced Material
Polyester
Tensile Strength
1,500 psi
Maximum Adhesive Temperature
230 Degrees F
Density
1.35 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.011 in
Chemical Resistance
Fair
Abrasion Resistance
Good
Water Resistance
Good
Adhesive Type
Acrylic
Tear Strength
20 N/mm
Texture
Smooth
Oil Resistance
Excellent
Shape
Roll
Minimum Temperature
-30 Degrees F

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Fabric-Reinforced, Material Buna-N, Standards ASTM D2000 BF 610, Number of Ply 1, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Reinforced Material Polyester, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.