Zoro Select
Hyd Spin-on Filter Head, 7 GPM, 3/8 In
Mfr # 3KML6
Zoro # G4686683
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 200 psi
- Inlet Port Thread Size 3/8 in NPT
- Thread Size 3/4"
- Micron Rating 10
- Max. Pressure (PSI) 200
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 85 Teeth, Length 17.0 In (1DHF9)
- INGERSOLL-RAND Compresed Air Dryer, 32 CFM, 10 HP, 6 Class (D54IN)
- DIXON Male to Industrial Coupler, (M)NPT, 1/4 (2FM3-B)
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (117119.00)
- ZORO SELECT Hydraulic Spin-on Filter Head, - micron, - (3KML5)
- ZORO SELECT Hydraulic Spin-On Filter, 25 micron, Cellulose (3KML9)
- DONALDSON /FBO/DCI P566209 Replacement/Interchange Hydraulic Filter (MF0058752)
- PARKER Hydraulic Spin-on Filter, 10 micron, Microglass (12AT110BBPCN12H)
- BUYERS PRODUCTS Filter, Tank Mounted 40 Gpm, 25 Micron (HFA92525)
- BALDWIN FILTERS Hydraulic Filter, 240F (PT23202-MPG)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- Zoro Select Hydraulic Filtration