In-Line Male GHT Outlet and Valve
- Mfr # MM2575OCV
- Zoro # G3981804
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Outlet Size
3/4"
Connection Type
Male
Inlet Size
2 1/2"
Body Material
Hard-coated Heavy-wall Aluminum
Material
Hard-coated Heavy-wall Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MM2575OCV
- Zoro #
- G3981804
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Outlet Size
- 3/4"
- Inlet Size
- 2 1/2"
- Inlet Pipe Size
- 2 1/2 in
- Outlet Pipe Size
- 3/4 in
Details
- Connection Type
- Male
- Item
- In-Line Male GHT Outlet and Valve
- Body Material
- Hard-coated Heavy-wall Aluminum
- Material
- Hard-coated Heavy-wall Aluminum
- Type
- In-Line
- Connection
- Hose
- Max. Water Pressure
- 500 psi
- Features
- 500 psi Maximum Water Pressure
- Material of Construction
- Hard-coated Heavy-wall Aluminum.
Description
Valve, Features 500 psi Maximum Water Pressure, Inlet Pipe Size 2 1/2 in, Material Aluminum, Outlet Pipe Size 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.