Inch Aluminum Flat Bars
- Mfr # AF6061/11250-108
- Zoro # G223354512
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
108 in
Yield Strength
40,000 psi
Overall Width
1 1/4 in
Temper
T6511
Length Tolerance
+/-0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/11250-108
- Zoro #
- G223354512
- UPC #
- -
- Country of Origin
- Multiple
- Yield Strength
- 40,000 psi
- Temper
- T6511
- Standards
- AMSQQA200/8
- Thickness Tolerance
- +/-0.010 in
- Heat Treatable
- Heat Treatable
- Includes Material Certificate
- No Certificates Included
- Fabrication
- Cold Drawn
- Brinell Hardness
- 95 BHN
- Item
- Aluminum Flat Bar
- System of Measurement
- Inch
- Shape
- Flat
- Heat Treatment
- No Heat Treatment
- Mechanical Finish
- Mill
- Material
- Aluminum
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Tensile Strength
- 45,000 psi
- Maximum Temperature
- 1,205 Degrees F
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 108 in
- Overall Width
- 1 1/4 in
- Length Tolerance
- +/-0.125 in
- Width Tolerance
- +/-0.125 in
- Thickness
- 1 in
- Overall Length
- 108 in
- Length
- 108 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 108 in Overall Length, Length Tolerance +/-0.125 in, 1 1/4 in Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.