Inch Aluminum Flat Bars

  • Mfr # AF6061/12502500-144
  • Zoro # G123355664
product price: 
$
540.99
/ea
Free Shipping & Returns

Key Features

Wire Rope Length
144 in
Heat Treatment
No Heat Treatment
Fabrication
Cold Drawn
Shape
Flat
Length Tolerance
+/-0.125 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/12502500-144
Zoro #
G123355664
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
144 in
Length Tolerance
+/-0.125 in
Overall Width
2 1/2 in
Thickness
1.25 in
Width Tolerance
+/-0.125 in
Overall Length
144 in
Length
144 in

Details

Heat Treatment
No Heat Treatment
Fabrication
Cold Drawn
Shape
Flat
Brinell Hardness
95 BHN
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Temper
T6511
Maximum Temperature
1,205 Degrees F
Item
Aluminum Flat Bar
Mechanical Finish
Mill
Material
Aluminum
Tensile Strength
45,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
40,000 psi
Thickness Tolerance
+/-0.010 in
Standards
AMSQQA200/8
Heat Treatable
Heat Treatable
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 144 in Overall Length, Length Tolerance +/-0.125 in, 2 1/2 in Overall Width, Width Tolerance +/-0.125 in, 1.25 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews