Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1136_120_0
- Zoro # G516496448
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Material Grade
6061
Brinell Hardness
93 BHN
Rockwell Hardness
59 HRB
Temper
T6511
Width Tolerance
+/-0.014 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1136_120_0
- Zoro #
- G516496448
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Material Grade
- 6061
- Brinell Hardness
- 93 BHN
- Rockwell Hardness
- 59 HRB
- Temper
- T6511
- Yield Strength
- 40 ksi
- Material
- Aluminum
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Maximum Temperature
- 1,205 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Fabrication
- Extruded
- Includes Material Certificate
- Material Test Report
- Elongation
- 9 %
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Heat Treatable
- Heat Treatable
- Thickness Tolerance
- +/-0.007 in
- System of Measurement
- Inch
- Tensile Strength
- 42 ksi
- Mechanical Finish
- Mill
- Shape
- Rectangular
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Width Tolerance
- +/-0.014 in
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 120 in
- Thickness
- 0.1875 in
- Length Tolerance
- +/--0.125 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.