Inch Aluminum Flat Bars

  • Mfr # AF6061/12502500-84
  • Zoro # G923355260
product price: 
$
458.99
/ea
Free Shipping & Returns

Key Features

Temper
T6511
Fabrication
Cold Drawn
Thickness Tolerance
+/-0.010 in
Shape
Flat
Mechanical Finish
Mill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/12502500-84
Zoro #
G923355260
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Overall Width
2 1/2 in
Length Tolerance
+/-0.125 in
Wire Rope Length
84 in
Width Tolerance
+/-0.125 in
Overall Length
84 in
Length
84 in

Details

Temper
T6511
Fabrication
Cold Drawn
Thickness Tolerance
+/-0.010 in
Shape
Flat
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Standards
AMSQQA200/8
Includes Material Certificate
No Certificates Included
Tensile Strength
45,000 psi
Yield Strength
40,000 psi
Heat Treatment
No Heat Treatment
Material
Aluminum
Maximum Temperature
1,205 Degrees F
Heat Treatable
Heat Treatable
System of Measurement
Inch
Item
Aluminum Flat Bar
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 84 in Overall Length, Length Tolerance +/-0.125 in, 2 1/2 in Overall Width, Width Tolerance +/-0.125 in, 1.25 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews