Inch Aluminum Flat Bars

  • Mfr # AF6061/24-96
  • Zoro # G923353815
product price: 
$
1,175.99
/ea
Free Shipping & Returns

Key Features

Wire Rope Length
96 in
Thickness
2 in
System of Measurement
Inch
Shape
Flat
Fabrication
Cold Drawn
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/24-96
Zoro #
G923353815
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
96 in
Thickness
2 in
Width Tolerance
+/-0.125 in
Overall Width
4 in
Length Tolerance
+/-0.125 in
Overall Length
96 in
Length
96 in

Details

System of Measurement
Inch
Shape
Flat
Fabrication
Cold Drawn
Standards
AMSQQA200/8
Item
Aluminum Flat Bar
Heat Treatment
No Heat Treatment
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
Thickness Tolerance
+/-0.010 in
Temper
T6511
Material
Aluminum
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Yield Strength
40,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 96 in Overall Length, Length Tolerance +/-0.125 in, 4 in Overall Width, Width Tolerance +/-0.125 in, 2 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews