Shop ZORO SELECT

Inch Aluminum Flat Bars

  • Mfr # AF6061/1254-96
  • Zoro # G223353065

product price: 
$
87.69
/ea

Key Features

Overall Width
4 in
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Thickness
0.125 in
System of Measurement
Inch
Brinell Hardness
95 BHN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/1254-96
Zoro #
G223353065
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
4 in
Thickness
0.125 in
Width Tolerance
+/-0.125 in
Wire Rope Length
96 in
Length Tolerance
+/-0.125 in
Overall Length
96 in
Length
96 in

Details

Item
Aluminum Flat Bar
Resistance Properties
Corrosion-Resistant, Wear-Resistant
System of Measurement
Inch
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Material
Aluminum
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Thickness Tolerance
+/-0.010 in
Shape
Flat
Maximum Temperature
1,205 Degrees F
Fabrication
Cold Drawn
Standards
AMSQQA200/8
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Temper
T6511
Mechanical Finish
Mill
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 96 in Overall Length, Length Tolerance +/-0.125 in, 4 in Overall Width, Width Tolerance +/-0.125 in, 0.125 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.