Inch Aluminum Flat Bars
- Mfr # AF6061/125750-108
- Zoro # G923357042
product price:Â
$
24.19
/ea
Key Features
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,205 Degrees F
Standards
AMSQQA200/8
Length Tolerance
+/-0.125 in
Fabrication
Cold Drawn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/125750-108
- Zoro #
- G923357042
- UPC #
- -
- Country of Origin
- Multiple
- Includes Material Certificate
- No Certificates Included
- Maximum Temperature
- 1,205 Degrees F
- Standards
- AMSQQA200/8
- Fabrication
- Cold Drawn
- Item
- Aluminum Flat Bar
- Shape
- Flat
- Temper
- T6511
- Thickness Tolerance
- +/-0.010 in
- System of Measurement
- Inch
- Brinell Hardness
- 95 BHN
- Mechanical Finish
- Mill
- Material
- Aluminum
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Heat Treatment
- No Heat Treatment
- Tensile Strength
- 45,000 psi
- Heat Treatable
- Heat Treatable
- Yield Strength
- 40,000 psi
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +/-0.125 in
- Overall Width
- 3/4 in
- Thickness
- 0.125 in
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 108 in
- Overall Length
- 108 in
- Length
- 108 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 108 in Overall Length, Length Tolerance +/-0.125 in, 3/4 in Overall Width, Width Tolerance +/-0.125 in, 0.125 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.