Inch Aluminum Flat Bars
- Mfr # AF6061/15003-96
- Zoro # G523358432
product price:Â
$
636.99
/ea
Free Shipping & Returns
Key Features
Temper
T6511
Wire Rope Length
96 in
Includes Material Certificate
No Certificates Included
Brinell Hardness
95 BHN
Standards
AMSQQA200/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/15003-96
- Zoro #
- G523358432
- UPC #
- -
- Country of Origin
- Multiple
- Temper
- T6511
- Includes Material Certificate
- No Certificates Included
- Brinell Hardness
- 95 BHN
- Standards
- AMSQQA200/8
- Item
- Aluminum Flat Bar
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Thickness Tolerance
- +/-0.010 in
- Yield Strength
- 40,000 psi
- Mechanical Finish
- Mill
- Heat Treatment
- No Heat Treatment
- Maximum Temperature
- 1,205 Degrees F
- Fabrication
- Cold Drawn
- Tensile Strength
- 45,000 psi
- Material
- Aluminum
- Shape
- Flat
- System of Measurement
- Inch
- Heat Treatable
- Heat Treatable
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 96 in
- Thickness
- 1.5 in
- Length Tolerance
- +/-0.125 in
- Overall Width
- 3 in
- Width Tolerance
- +/-0.125 in
- Overall Length
- 96 in
- Length
- 96 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 96 in Overall Length, Length Tolerance +/-0.125 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 1.5 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.