Inch Aluminum Flat Bars

  • Mfr # AF6061/17502-120
  • Zoro # G223354840
product price: 
$
537.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-0.125 in
Overall Width
2 in
Tensile Strength
45,000 psi
Standards
AMSQQA200/8
Thickness Tolerance
+/-0.010 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/17502-120
Zoro #
G223354840
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.125 in
Overall Width
2 in
Wire Rope Length
120 in
Length Tolerance
+/-0.125 in
Thickness
1.75 in
Overall Length
120 in
Length
120 in

Details

Tensile Strength
45,000 psi
Standards
AMSQQA200/8
Thickness Tolerance
+/-0.010 in
Brinell Hardness
95 BHN
Fabrication
Cold Drawn
Yield Strength
40,000 psi
Shape
Flat
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Item
Aluminum Flat Bar
Heat Treatable
Heat Treatable
Maximum Temperature
1,205 Degrees F
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Temper
T6511
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Material
Aluminum
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 120 in Overall Length, Length Tolerance +/-0.125 in, 2 in Overall Width, Width Tolerance +/-0.125 in, 1.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews